missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Optical Adhesive Film, for Piko PCR plates

Brand:  Thermo Scientific™ ASF0020

125.58 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10720181

  • £273.00 / Pack of 400
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The exceptionally clear Thermo ScientificPiko PCR/qPCR Film Seal allows high transmission of fluorescence across the range of commonly-used fluorophores. When used with aPiko Thermal CyclerorPikoReal Real-Time PCR System, sample volumes as low as 5μL can be used with minimal evaporative loss. These optical adhesive films are available in the ¼-size format for Piko PCR Plates.

Highlights

  • Optical clarity with minimal auto-fluorescence for real-time PCR applications
  • Tight sealing for sample volumes as low as 5µL
  • Adhesive backing allows easy application without costly sealing devices
  • Cryo-compatible adhesive is effective to –80°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Optical
Piko™ Thermal Cycler, PikoReal™ Real-Time PCR System
Piko
Piko Plate
400 Sheets
Film, Seal, or Applicator
Pressure Sensitive Optical Seal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.