missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Optical Adhesive Film, for Piko PCR plates
£71.25 - £273.00
Specifications
Color | Optical |
---|---|
Product Type | Film, Seal, or Applicator |
Product Line | Piko |
Adhesive | Pressure Sensitive Optical Seal |
Plate Compatibility | Piko Plate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15266207
|
Thermo Scientific™
ASF0020100 |
£71.25
100 sheets |
In Stock
Log in to see stock. |
||||||
10720181
|
Thermo Scientific™
ASF0020 |
For Piko PCR plates |
£273.00
Pack of 400 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
The exceptionally clear Thermo ScientificPiko PCR/qPCR Film Seal allows high transmission of fluorescence across the range of commonly-used fluorophores. When used with aPiko Thermal CyclerorPikoReal Real-Time PCR System, sample volumes as low as 5μL can be used with minimal evaporative loss. These optical adhesive films are available in the ¼-size format for Piko PCR Plates.
Highlights
- Optical clarity with minimal auto-fluorescence for real-time PCR applications
- Tight sealing for sample volumes as low as 5μL
- Adhesive backing allows easy application without costly sealing devices
- Cryo-compatible adhesive is effective to -80°C
Specifications
Optical | |
Piko | |
Piko Plate |
Film, Seal, or Applicator | |
Pressure Sensitive Optical Seal |