missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Optifit Twin™ Full-Face Air Purifying Respirator (APR)
The Optifit Twin™ Full-Face APR provides protection versus particulates and/or toxic gases. It features a full lens for wide field of vision, a silicone body for optimum fit, and a click-fit cartridge system for flexible protection. A built-in diaphragm allows for better speech transmission.
Brand: Honeywell™ 1715231
View more versions of this product
This item is not returnable.
View return policy
Description
- Product Type: Full-Face Air Purifying Respirator (APR)
- Description: Polycarbonate Visor with Silicone Skirt, Face Blank, and Exhalation Valve. Integrated Plastic Diaphragm
- Cartridge/Filter: Bayonet N-Series Filter (EN141 or EN143 Class 1 or 2 Cert. Honeywell Filters Only)
- Lens Type: Full Lens
- Material (Lens): Polycarbonate
- Harness Style: Five-Strap Head Harness, with Quick Release Adjusting Buckles
- Certifications/Compliance: EN136:1998, CE PPE Cat:3, QA: ISO 9001/2000
- For Use With (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry

Specifications
Bayonet N-Series filter (EN 141 or EN 143 Class 1 or 2 cert Honeywell filters only) | |
Black | |
Small | |
Silicone | |
Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry | |
Silicone, U-shaped Skirt, Full Lens | |
Yes |
EN 136:1998, EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0070-236-079-06-06-0023, EC Attestation: 0070-236-079-06-06-0023, Edeclaration of conformity INRS - 1715231 | |
Full-Face Air Purifying Respirator (APR) | |
Yes | |
Small | |
Five-strap head harness, with quick release adjusting buckles | |
Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell™ Optifit Twin™ Full-Face Air Purifying Respirator (APR) > Optifit Twin™ Full-Face Air Purifying Respirator (APR); Size: Small
Spot an opportunity for improvement?Share a Content Correction