missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 210 GC Capillary Column
Brand: Macherey-Nagel™ 726880.30
This item is not returnable.
View return policy
Specifications
0.5 mm | |
0.32 mm | |
G1, G2, G38 | |
260°C to 280°C | |
30 m |
GC Capillary Column | |
Optima™ 210 | |
Gas Chromatography (GC) | |
0.5 μm | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Optima™ 210 GC Capillary Column > Length: 30m; I.D.: 0.32mm; Film Thickness: 0.5um
Spot an opportunity for improvement?Share a Content Correction