missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726099.30
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
High Performance GC Capillary Column | |
Optima™ 5 | |
340°C | |
30 m |
G27 | |
0.4 mm | |
Gas Chromatography (GC) | |
0.5 μm | |
1 Each |