missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Optima™ TFX200 Series Digital Heated Circulating Bath

Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200°C. Grant Optima™ TFX200 Series Digital Heated Circulating Bath incorporates Intelligent Control Optimisation™ (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.

Brand:  Grant Instruments™ TXF200-ST12

2613.17 GBP valid until 2024-12-31
Use promo code "21916" to get your promotional price.


 View more versions of this product

Product Code. 12787849

  • £2750.70 / Each
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Full colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
  • TXSEP and TXPEP external probes for monitoring and controllng temperature of remote loads
  • Intuitive screen icons and menus allow fast and accurate setup
  • USB interface allows connection to PC or laptop for programming or data logging
  • Easy to configure automated temperature profiling and control functions
  • TXF200 can store up to 10 programs containing 100 segments
  • Powerful integral pump with multi-stage variable flow rate, maximum flow 23L/min
  • Two point user calibration for optimum accuracy
  • Adjustable over-temperature cut-out Variable high and low temperature alarm settings - configurable to switch a relay
  • Optional Labwise™ PC software for program set-up, data logging and real-time graphing
  • Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank, or -15° to 200°C with stainless steel (ST) tank
  • Stability ± 0.01°C
Specifications

Specifications

12 L
0°C to 200°C
Stainless Steel Tank
TXF200-ST12
332x 360 x 215 mm
215 mm
120/230 V
50/60 Hz
22 L/min.
USB and RS232 communication interface
530 mbar
±0.01°C
150 mm
300 mm
1840 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers