missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Optima™ TFX200 Series Digital Heated Circulating Bath
Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200°C. Grant Optima™ TFX200 Series Digital Heated Circulating Bath incorporates Intelligent Control Optimisation™ (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.
£2628.80 - £3105.80
Specifications
Flow Rate | 22 L/min. |
---|---|
Includes | USB and RS232 communication interface |
Material | Stainless Steel Tank |
Max. Pressure | 530 mbar |
Temperature Stability | ±0.01°C |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Material | Price | Quantity & Availability | ||
12777849
|
Grant Instruments™
TXF200-ST5 |
5 L | 335 x 187 x 215 mm | 0°C to 200°C | Stainless Steel Tank |
£2628.80
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
12787849
|
Grant Instruments™
TXF200-ST12 |
12 L | 332x 360 x 215 mm | 0°C to 200°C | Stainless Steel Tank |
£2750.70
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
12707859
|
Grant Instruments™
TXF200-ST26 |
26 L | 535 x 340 x 270 mm | -15°C to +200°C | Stainless Steel Tank |
£3074.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12717859
|
Grant Instruments™
TXF200-ST38 |
38 L | 733 x 338 x 260 mm | -15°C to +200°C | Stainless Steel Tank |
£3105.80
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
Description
- Full colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
- TXSEP and TXPEP external probes for monitoring and controllng temperature of remote loads
- Intuitive screen icons and menus allow fast and accurate setup
- USB interface allows connection to PC or laptop for programming or data logging
- Easy to configure automated temperature profiling and control functions
- TXF200 can store up to 10 programs containing 100 segments
- Powerful integral pump with multi-stage variable flow rate, maximum flow 23L/min
- Two point user calibration for optimum accuracy
- Adjustable over-temperature cut-out Variable high and low temperature alarm settings - configurable to switch a relay
- Optional Labwise™ PC software for program set-up, data logging and real-time graphing
- Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank, or -15° to 200°C with stainless steel (ST) tank
- Stability ± 0.01°C
Specifications
22 L/min. | |
Stainless Steel Tank | |
±0.01°C | |
1840 w |
USB and RS232 communication interface | |
530 mbar | |
120/230 V | |
50/60 Hz |