missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Orange K32 Hose

The Orange K32 Hose is useful for gases, non-corrosive liquids and medium concentration acids.

Brand:  KARTELL 0386500

 View more versions of this product

Product Code. 10368461

  • £81.75 / 10m
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Red rubber. Useful for gases, non-corrosive liquids and medium concentration acids. Available in different sizes from Kartell item code 0386000 to 0386800. Temperature: +70°C/-35°C SH. A60 +/- 5
Specifications

Specifications

Not Autoclavable
8 mm
0.47 in.
32.81 in.
Non-sterile
Rubber Hose
0.31 in.
Rubber
12 mm
10 m
Orange
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.