missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Orange K32 Hose
The Orange K32 Hose is useful for gases, non-corrosive liquids and medium concentration acids.
£78.95 - £108.00
Specifications
Product Type | Rubber Hose |
---|---|
Autoclavable | Not Autoclavable |
Material | Rubber |
Overall Length (Metric) | 10 m |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10429951
|
KARTELL
0386400 |
6 mm |
£79.85
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10368461
|
KARTELL
0386500 |
8 mm |
£78.95
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10745972
|
KARTELL
0386700 |
10 mm |
£92.30
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10440142
|
KARTELL
0386800 |
12 mm |
£108.00
10m |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
Red rubber. Useful for gases, non-corrosive liquids and medium concentration acids. Available in different sizes from Kartell item code 0386000 to 0386800. Temperature: +70°C/-35°C SH. A60 +/- 5Specifications
Rubber Hose | |
Rubber | |
Non-sterile |
Not Autoclavable | |
10 m | |
Orange |