Learn More
Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe
Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.
Brand: Thermo Scientific™ 927005MD
Code : 04
Additional Details : Weight : 1.00000kg
Description
Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.Specifications
ATC Probe, Epoxy | |
0°C to 80°C | |
±1°C | |
MiniDIN connector (ATC) | |
6 mm | |
120 mm | |
MiniDIN (for Orion Star, Star A, & Versa Star) |
Epoxy | |
0 to 14 | |
Orion Star Series Meters | |
0.2 in. | |
4.7 in. | |
32°F to 176°F |