missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe
Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.
£240.08 - £356.24
Specifications
Accuracy | ±1°C |
---|---|
Temperature (Metric) Operating | 0°C to 80°C |
Type | ATC Probe, Epoxy |
Material | Epoxy |
pH Range | 0 to 14 |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10160921
|
Thermo Scientific™
917005 |
ATC Probe with 8 Pin DIN connector |
£339.89
Each |
In Stock
Log in to see stock. |
|||||
10100691
|
Thermo Scientific™
927005 |
3.5 mm Phono Jack connector (ATC) |
£356.24
Each |
In Stock
Log in to see stock. |
|||||
10716344
|
Thermo Scientific™
927005MD |
MiniDIN connector (ATC) |
£240.08
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.Specifications
±1°C | |
ATC Probe, Epoxy | |
0 to 14 | |
6 mm | |
120 mm |
0°C to 80°C | |
Epoxy | |
0.2 in. | |
4.7 in. | |
32°F to 176°F |