missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 927006MD Glass ATC Probe

Automatically correct pH measurements for variation in electrode slope due to temperature change with this glass ATC probe.

Brand:  Thermo Scientific™ 927006MD

196.02 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10325013

  • £235.63 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Automatically correct pH measurements for variation in electrode slope due to temperature change with the Thermo Scientific™ Orion™ 927006MD Glass ATC Probe. Available with three different connector options.

Note:
Three different models are available to accommodate different Orion meters. MiniDIN version is compatible with older meters with use of an adapter cable.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ATC Probe
Orion Star Series Meters
0°C to 100°C
0 to 14
8 mm
120 mm
MiniDIN (for Orion Star, Star A, Versa Star)
±1°C
Glass
ATC Probe, Glass
0.3 in.
4.7 in.
32°F to 212°F
Store in air
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers