Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Brand: Thermo Scientific™ 951207
Code : NEW
Additional Details : Weight : 0.49770kg
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Specifications
Orion Ammonia 100 ppm as N Standard, 475 mL | |
1 Bottle | |
Calibration Standard | |
Yes | |
Yes | |
Ammonia Ion Selective Electrode | |
Liquid |
100 ppm as N | |
475 mL | |
Colorless | |
C of A Acceptance Range: 100 ppm +/- 1 ppm as Nitrogen | |
Calibration Standard | |
Ammonia Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.