missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Brand:  Thermo Scientific™ 950206

 View more versions of this product

Product Code. 11727677

  • £100.68 / 475mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL
1 Bottle
Calibration Standard
Yes
Yes
Carbon Dioxide Ion Selective Electrode
Liquid
0.1 M NaHCO3
475 mL
Colorless
C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Bicarbonate
Calibration Standard
Carbon Dioxide Ion Selective Electrodes Including 9502BNWP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.