Learn More
Thermo Scientific™ Orion Lab Star DO Dissolved Oxygen Bench Meters
Orion Lab Star DO113 dissolved oxygen bench meters measure DO as % saturation or concentration with temperature, feature large backlit display for easy viewability, and offer small footprint to save bench space. This DO meter is ideal for simplified, budget-friendly lab testing and data recording.
£750.12 - £1178.15
Specifications
Outputs | Computer or printer (STARA-106) |
---|---|
Measurement Modes | Dissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature) |
Sensor Types | Polarographic |
Range (Polarographic DO) | 0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm |
Resolution (Polarographic DO) | 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm |
Product Code | Brand | Description | Accuracy (Polarographic DO) | For Use With (Application) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Accuracy (Polarographic DO) | For Use With (Application) | Includes | Price | Quantity & Availability | |||
17711859
|
Thermo Scientific™
LSTAR1130 |
Orion Lab Star DO113 dissolved oxygen bench meter with stand | ±2 % saturation ± 1 LSD; ±0.2 mg/L ± 1 LSD | Meter and Stand Option, Select and Purchase The Electrode Separately | Meter with electrode stand, PC cable, universal power adapter |
£750.12
Each |
In Stock
Log in to see stock. |
|||
17721859
|
Thermo Scientific™
LSTAR1135 |
Orion Lab Star DO113 dissolved oxygen bench meter standard kit | ±2 % saturation ± 1 LSD; ±0.2 mg/L or ppm ± 1 LSD | For a Wide Variety of Dissolved Oxygen Samples Including BOD (with Included Adapter) | 083005MD polarographic DO/ATC probe with calibration sleeve; 080513 DO probe maintenance kit; 080360 BOD adapter; meter with electrode stand, PC cable, universal power adapter |
£1178.15
Each |
In Stock
Log in to see stock. |
|||
Description
Measure dissolved oxygen as percent saturation or concentration in ppm or mg/L with temperature using the Orion Lab Star DO113 DO bench meter. Featuring a large, backlit display for easy viewability and small footprint to save bench space, this DO meter is ideal for simplified, budget-friendly testing. Use the onscreen stabilizing and ready indicators to help identify when DO meter readings are complete. View active calibration logs with date and time stamp, record key measurements using the 500-point data log with date and time stamp, and output all logs to a printer or computer.
Orion Lab Star DO113 DO Meter Features
- Budget-friendly DO meter for simplified dissolved oxygen as percent saturation or concentration testing
- Display shows dissolved oxygen, barometric pressure, temperature and salinity simultaneously for accurate data recording
- Measure 0.0 to 300.0 % saturation, 0.00 to 30.0 mg/L or ppm and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
- Perform 100% and 0% saturation calibrations, one point concentration calibration using a custom value (Winkler) and one point temperature adjustment calibrations for proficient SOP compliance
- Use automatic barometric pressure compensation for DO measurements with manual value entry in mmHg or bar
- Use automatic salinity compensation for DO measurements with value manual entry of 0.0 to 50.0 ppt
- Large 5 inch backlit display makes viewing and recording measurements easy
- Small meter footprint saves valuable bench space in your lab
- Onscreen stabilizing and ready indicators help identify when readings are complete
- Date and time data stamped data and calibration logs support GLP compliance
- View active DO and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
- Use 500-point data log with date and time stamp to record key measurements
- Output data and calibration logs to a printer or computer for long-term data storage
Meter and Meter Kits
- LSTAR1130 is the DO meter and stand option, which allows you to purchase your DO electrode separately
- LSTAR1135 is the standard DO meter kit option, for a wide variety of dissolved oxygen samples including BOD with the included adapter
Specifications
Computer or printer (STARA-106) | |
Polarographic | |
0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm | |
100 % saturation, 0 % saturation, custom concentration value | |
0.1°C, 0.1°F | |
Manual or automatic with ATC temperature probe | |
5 in. backlit LCD | |
Non-volatile | |
Automatic with Auto-Read and Timed read modes, manual with Continuous read mode | |
Calibration reminder alarm | |
IP54 | |
187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in. | |
1.54 lb. | |
3 year meter warranty |
Dissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature) | |
0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm | |
400.0 to 850.0 mmHg; 0.533 to 1.133 bar | |
-5.0°C to +105.0°C | |
±0.3°C, ±0.5°F | |
1 point temperature offset calibration | |
Yes | |
500 data sets with time and date | |
Continuous, Auto-Read and Timed read modes | |
CE, TUV 3-1, FCC Class A | |
Universal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets | |
700 grams | |
5 to 85%, non-condensing | |
0.0 to 300.0 % saturation |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.