Learn More
Thermo Scientific™ Orion Lab Star EC112 Conductivity Bench Meters
Orion Lab Star EC112 conductivity bench meters measure conductivity, salinity or TDS with temperature, feature a large backlit display for easy viewability, and offer small footprint to save bench space. This conductivity meter is ideal for simplified, budget-friendly lab testing and data recording.
£664.52 - £835.73
Specifications
Accuracy (Conductivity) | ±0.5 % of the reading ± 1 LSD |
---|---|
Outputs | Computer or printer (STARA-106) |
Measurement Modes | Conductivity with Temperature, Salinity with Temperature, TDS with Temperature |
Compatible Probes | 2-cell and 4-cell conductivity electrodes |
Cell Constant | 0.100 to 10.00 cm-1 |
Product Code | Brand | Description | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
17791849
|
Thermo Scientific™
LSTAR1120 |
Orion Lab Star EC112 conductivity/salinity/TDS bench meter with stand | Meter and Stand Option, Select and Purchase The Electrode Separately | Meter with electrode stand, PC cable, universal power adapter |
£664.52
Each |
In Stock
Log in to see stock. |
||||
17701859
|
Thermo Scientific™
LSTAR1125 |
Orion Lab Star EC112 conductivity/salinity/TDS bench meter standard kit | For a Wide Variety of Conductivity Samples in The 1 μS/cm to 20 mS/cm Range | 011050MD 2-cell K = 1.0 epoxy-body conductivity/ATC probe; 011007 1413 μS conductivity standard 5 x 60 mL; meter with electrode stand, PC cable, universal power adapter |
£835.73
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Measure conductivity, salinity or total dissolved solids with temperature using the Orion Lab Star EC112 conductivity bench meter. Featuring a large, backlit display for easy viewability and small footprint to save space, this meter is ideal for simplified, budget-friendly lab testing. Use the onscreen stabilizing and ready indicators to help identify when conductivity meter, salinity meter and TDS meter readings are complete. View active calibration logs with date and time, record key measurements using the 500-point data log with date and time, and output all logs to a printer or computer.
Orion Lab Star EC112 Conductivity Meter Features
- Budget-friendly conductivity meter for simplified conductivity, salinity and TDS testing
- Display shows conductivity, cell constant, temperature and temperature coefficient simultaneously for accurate data recording
- Measure 0.00 μS to 500.0 mS conductivity, 0.00 to 80.0 ppt or 0.00 to 42.0 PSU salinity, 0.00 ppm to 500.0 ppt TDS and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
- Perform one to five point conductivity and TDS calibrations, one point salinity calibrations and one point temperature adjustment calibrations for proficient SOP compliance
- Large 5 inch backlit display makes viewing and recording measurements easy
- Small meter footprint saves valuable bench space in your lab
- Onscreen stabilizing and ready indicators help identify when readings are complete
- Date and time data stamped data and calibration logs support GLP compliance
- View active conductivity, salinity, TDS and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
- Use 500-point data log with date and time stamp to record key measurements
- Output data and calibration logs to a printer or computer for long-term data storage
Meter and Meter Kits
- LSTAR1120 is the conductivity meter and stand option, which allows you to purchase your conductivity electrode separately
- LSTAR1125 is the standard conductivity meter kit option, for common conductivity samples in a wide range of 1 μS/cm to 20 mS/cm
Specifications
±0.5 % of the reading ± 1 LSD | |
Conductivity with Temperature, Salinity with Temperature, TDS with Temperature | |
0.100 to 10.00 cm-1 | |
1-5 points conductivity | |
0.00 μS to 500.0 mS | |
Linear (0 to 10 %/°C) or off | |
15.0, 20.0, 25.0 or 30.0°C | |
0.01, 0.1 ppt; 0.01, 0.1 PSU | |
Natural Seawater (ppt) or Practical Salinity (PSU) | |
±0.5 % of the reading ± 1 LSD | |
-5.0°C to +105.0°C | |
0.1°C, 0.1°F | |
Manual or automatic with ATC temperature probe | |
5 in. backlit LCD | |
Non-volatile | |
Automatic with Auto-Read and Timed read modes, manual with Continuous read mode | |
Calibration reminder alarm | |
CE, TUV 3-1, FCC Class A | |
Universal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets | |
700 grams | |
3 year meter warranty |
Computer or printer (STARA-106) | |
2-cell and 4-cell conductivity electrodes | |
Conductivity, salinity, TDS and temperature | |
1 point salinity, 1-5 points TDS, 1 point temperature | |
0.01, 0.1, 1 μS; 0.01, 0.1 mS | |
0 to 10 %/°C | |
0.00 to 80.0 ppt; 0.00 to 42.0 PSU | |
±0.5 % of the reading ± 1 LSD | |
0.01, 0.1, 1 ppm; 0.01, 0.1 ppt | |
0.40 to 1.00 | |
23.0°F to 221.0°F | |
±0.3°C, ±0.5°F | |
1 point temperature offset calibration | |
Yes | |
500 data sets with time and date | |
Continuous, Auto-Read and Timed read modes | |
8-pin MiniDIN for conductivity with built-in ATC | |
IP54 | |
187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in. | |
1.54 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.