Learn More
Thermo Scientific™ Orion™ Nitrate Electrodes
Measure nitrate in aqueous solutions simply, accurately and economically with these electrodes.
Brand: Thermo Scientific™ 9307BNWP
Code : 59
Additional Details : Weight : 0.25000kg
Description
Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes.
- Calibration standards catalog number: 920706 — 0.1M NaNO3; 920707 — 1000ppm N; 930707 — 100ppm N
- Required ISA catalog number: 930711 or 930710/nitrate ISS
Specifications
BNC | |
drift-free potentials | |
ISE Meters |
Half-Cell Nitrate Electrode with Waterproof BNC Connector | |
Free-flowing Sure-Flow™ junction assures stable | |
Combination Ion Selective Electrode |