missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Nitrate Electrodes
Measure nitrate in aqueous solutions simply, accurately and economically with these electrodes.
£122.19 - £834.67
Specifications
Drift | drift-free potentials |
---|---|
Junction | Free-flowing Sure-Flow™ junction assures stable |
For Use With (Equipment) | ISE Meters |
Type | Combination Ion Selective Electrode |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10304481
|
Thermo Scientific™
930701 |
Replacement Module for Nitrate Half-Cell Electrode 9307BNWP; 3/pk. |
£319.24
Pack of 3 |
In Stock
Log in to see stock. |
|||||
10709361
|
Thermo Scientific™
930702 |
Replacement Module for Nitrate Half-Cell Electrode 9307BNWP; 1/pk. |
£122.19
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10049140
|
Thermo Scientific™
9307BNWP |
Half-Cell Nitrate Electrode with Waterproof BNC Connector |
£737.44
Each |
In Stock
Log in to see stock. |
|||||
10374571
|
Thermo Scientific™
970701 |
Replacement Module for Nitrate Sure-Flow Combination Electrode 9707BNWP; 1/pk. |
£265.89
Each |
In Stock
Log in to see stock. |
|||||
10597401
|
Thermo Scientific™
9707BNWP |
Combination Nitrate Electrode with Waterproof BNC Connector |
£834.67
Each |
In Stock
Log in to see stock. |
|||||
Description
Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes.
9707BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 970701.
Nitrate Half-Cell Electrode 9307BNWP (comes with half cell module 930702) is to be used with the Orion 900200 sure flow double junction reference electrode.
The ThermoFisher Orion Nitrate electrode complies with SM 4500-NO3 - D; Orion Method 601 for Drinking water and SM 4500-NO3 - D for Wastewater measurements.
Features
9707BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 970701.
Nitrate Half-Cell Electrode 9307BNWP (comes with half cell module 930702) is to be used with the Orion 900200 sure flow double junction reference electrode.
Solutions required
Standards
920706 0.1 M NaNO3 nitrate calibration standard
920707 1000 ppm as N nitrate calibration standard
930707 100 ppm as N nitrate calibration standard
ISA
930711 ISA for nitrate measurements, 475 mL bottle
930710 Nitrate interference suppressor solution (NISS), 475 mL bottle
Electrode fill solution
900046 Optimum Results F electrode filling solution, 5 x 60 mL bottles
900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
Items included with
9307BNWP
930702 93 series sensing module for 9307BNWP. Quantity 2
930711 ISA for nitrate measurements. 60mL 1 bottle
9707BNWP
970701 97 series sensing module for 9707BNWP. Quantity 2
900046 ISA for nitrate measurements. 60mL 1 bottle
Warranty period
Electrode: 12 months from date of purchase
Module: 6 months from date of purchase and 3 months once in operation
Specifications
drift-free potentials | |
Free-flowing Sure-Flow™ junction assures stable | |
ISE Meters | |
Combination Ion Selective Electrode |