Learn More
Thermo Scientific™ Orion™ ROSS™ PerpHecT™ Micro Glass Bodied Combination pH Electrode
Measure small volumes down to 15 μL in 384 well plates with micro pH electrodes.
Brand: Thermo Scientific™ 8220BNWP
450.09 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
electrode storage solution, 475 ml, pH electrode cleaning solution C, 30 ml and 12 mm electrode
storage bottle

Specifications
Combination pH Micro Electrode | |
Glass Double | |
0°C to 100°C | |
Glass double junction; Refillable | |
To ensure a quick response and free-flowing liquid junction the sensing element and reference junction must not be allowed to dry out. Short-term Storage (up to one week): Soak electrode in ROSS pH Electrode Storage Solution, Orion 810001 or use pH Electrode Storage Solution, Orion 910001. To minimize the chance of breakage the 8220BNWP should be attached to an electrode stand and suspended in a beaker that contains pH electrode storage solution. The electrode should not touch the sides or bottom of the beaker. Long-term Storage (more than one week): The reference chamber should be filled and the filling hole securely covered. Cover the sensing element and reference Junction with the protective cap/sleeve containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. | |
1 m |
WPBNC | |
Glass | |
Less than 0.002 pH units/day | |
4.5mm | |
155 mm | |
3 mm |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.