Learn More
Thermo Scientific™ Orion™ Sodium Electrodes
Measure sodium in aqueous solution quickly, accurately and economically with these sodium electrodes.
£419.92 - £637.62
Specifications
Diameter (English) Body | 0.47 in |
---|---|
Filling Solution Type | 900010 for regular Na+ (> 10-5 M or 0.2 ppm) 900012 for low level Na+ (< 10-5 M or 0.2 ppm) |
Length (English) | 4.72 in |
Length (English) Cable | 1M |
Material | Glass Body |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10451213
|
Thermo Scientific™
8411BN |
BNC |
£419.92
Each |
In Stock
Log in to see stock. |
|||||
10384141
|
Thermo Scientific™
8611BNWP |
Waterproof BNC |
£637.62
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.
8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. 8411BN is a half cell sensor that requires ROSS reference electrode, Cat. No. 800300 or the ROSS Ultra reference electrode, Cat. No. 800500U to function.
The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.
900010 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles.
For low-level sodium measurements (< 10-5 M or 0.2 ppm)
900012 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles.
Specifications
0.47 in | |
4.72 in | |
Glass Body | |
ISE Meters | |
1 x 10-6 M to saturated 0.02 ppm to saturated |
900010 for regular Na+ (> 10-5 M or 0.2 ppm) 900012 for low level Na+ (< 10-5 M or 0.2 ppm) |
|
1M | |
32 to 176°F | |
0°C to 100°C |