Learn More
Thermo Scientific™ Orion™ Temperature Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
Brand: Thermo Scientific™ 928007MD
314.98 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.

Specifications
Micro ATC probe with stainless-steel tip and epoxy body | |
Standard pH Meter | |
0°C to 100°C | |
5 mm | |
32°F to 212°F | |
Store in air |
±1°C | |
Stainless Steel Tip and Epoxy Body | |
ATC Probe, Sainless Steel Tip, Epoxy Body | |
117 mm | |
MiniDIN (for Orion Star, Star A, Versa Star) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.