Learn More
Thermo Scientific™ Orion™ Temperature Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
£72.89 - £414.47
Specifications
Temperature (Metric) Operating | 0°C to 100°C |
---|---|
For Use With (Equipment) | Standard pH Meter |
Temperature (English) Operating | 32°F to 212°F |
Storage Requirements | Store in air |
Product Code | Brand | Description | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Connector Types | Price | Quantity & Availability | |||||
11762847
|
Thermo Scientific™
917004 |
ATC probe with stainless-steel body | 2.5 mm Phono Jack for Russell Meters |
£72.89
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
10009140
|
Thermo Scientific™
917007 |
ATC probe with stainless-steel body | 8-pin DIN (A+ Series) |
£411.09
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10669542
|
Thermo Scientific™
927007 |
ATC probe with stainless-steel body | Phono Tip (PerpHecT) |
£414.47
Each |
In Stock
Log in to see stock. |
|||||
10050113
|
Thermo Scientific™
927007MD |
ATC probe with stainless-steel body | MiniDIN (for Orion Star, Star A, Versa Star) |
£289.87
Each |
In Stock
Log in to see stock. |
|||||
10620004
|
Thermo Scientific™
928007MD |
Micro ATC probe with stainless-steel tip and epoxy body | MiniDIN (for Orion Star, Star A, Versa Star) |
£339.04
Each |
In Stock
Log in to see stock. |
|||||
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications
0°C to 100°C | |
Standard pH Meter | |
32°F to 212°F | |
Store in air |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.