Learn More
Thermo Scientific™ Orion™ Temperature Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
Brand: Thermo Scientific™ 927007MD
254.17 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.

Specifications
ATC probe with stainless-steel body | |
Standard pH Meter | |
0°C to 100°C | |
6 mm | |
32°F to 212°F | |
Store in air |
±2°C | |
Stainless Steel | |
ATC Probe, Stainless Steel Body | |
120 mm | |
MiniDIN (for Orion Star, Star A, Versa Star) |
Videos
-
Thermo Scientific Orion meters Taking water analysis to the next level
-
Thermo Scientific Orion meters Taking water analysis to the next level
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.