missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

Brand:  Cytiva 1003-110

26.27 GBP valid until 2025-02-28
Use promo code "24154" to get your promotional price.


 View more versions of this product

Product Code. 11382835

  • £53.45 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

TRUSTED_SUSTAINABILITY
Specifications

Specifications

26 sec./100 mL/sq. in.
Disc
6 μm
ASTM: 90; Herzberg: 325 sec.
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
100 Pk.
Qualitative Filter Paper
110 mm
Grade 3 Qualitative Filter Paper Standard Grade, circle, 110 mm
Cellulose
6 μm
26
Grade 3
390 μm
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Quality testing products for all your needs.
    Promo Code: 24134

    Expires2025-03-31

    Days

    39

    Hours

    8

    Minutes

    32

    Seconds

    5
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24154

    Expires2025-02-28

    Days

    8

    Hours

    8

    Minutes

    32

    Seconds

    5
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2025 and 28/02/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 > Disc, Diameter: 110 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.