missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
£10.75 - £534.00
Specifications
Material | Cellulose |
---|---|
For Use With (Application) | A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. |
Grade | Grade 3 |
Thickness (Metric) | 390 μm |
Product Code | Brand | Diameter (Metric) | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Dimensions (L x W) | Price | Quantity & Availability | |||||
10092201
|
Cytiva
1003-185 |
185 mm |
£134.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11352835
|
Cytiva
1003-055 |
55 mm |
£34.20
Pack of 100 |
In Stock
Log in to see stock. |
||||||
10495021
|
Cytiva
1003-070 |
70 mm |
£32.55
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11300444
|
Cytiva
1003-323 |
23 mm |
£10.75
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11332845
|
Cytiva
1003-917 |
46 x 57 cm |
£534.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11370434
|
Cytiva
1003-320 |
320 mm |
£178.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11322845
|
Cytiva
1003-240 |
240 mm |
£216.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11392835
|
Cytiva
1003-125 |
125 mm |
£65.65
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11382835
|
Cytiva
1003-110 |
110 mm |
£53.45
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11372835
|
Cytiva
1003-090 |
90 mm |
£44.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11302845
|
Cytiva
1003-150 |
150 mm |
£93.40
Pack of 100 |
In Stock
Log in to see stock. |
||||||
Description
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
- Suitable for suction filtration
- Highly absorbent
- Particle retention: >6μm
- Porosity: Medium fine
- Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
- Surface: Smooth, grained
Specifications
Cellulose | |
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. | |
Grade 3 | |
390 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3