Learn More
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
Brand: Cytiva 1003-125
43.71 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
- Suitable for suction filtration
- Highly absorbent
- Particle retention: >6μm
- Porosity: Medium fine
- Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
- Surface: Smooth, grained

Specifications
Grade 3 Qualitative Filter Paper Standard Grade, circle, 125 mm | |
Cellulose | |
ASTM: 90; Herzberg: 325 sec. | |
Grade 3 | |
390 μm | |
4.92 in. |
Disc | |
>6 μm | |
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. | |
Medium Fine | |
Qualitative Filter Paper | |
125 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
14Hours
8Minutes
2Seconds
59
Your input is important to us. Please complete this form to provide feedback related to the content on this product.