missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

Brand:  Cytiva 1003-917

429.81 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.


 View more versions of this product

Product Code. 11332845

  • £534.00 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Grade 3 Qualitative Filter Paper Standard Grade, sheet, 460 × 570 mm
Cellulose
ASTM: 90; Herzberg: 325 sec.
Grade 3
390 μm
46 cm
Sheet
>6 μm
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
Medium Fine
46 x 57 cm
57 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers