Learn More
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
Brand: Cytiva 1003-070
24.90 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
- Suitable for suction filtration
- Highly absorbent
- Particle retention: >6μm
- Porosity: Medium fine
- Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
- Surface: Smooth, grained

Specifications
Grade 3 Qualitative Filter Paper Standard Grade, circle, 70 mm | |
Cellulose | |
ASTM: 90; Herzberg: 325 sec. | |
Grade 3 | |
390 μm | |
2.75 in. |
Disc | |
>6 μm | |
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. | |
Medium Fine | |
Qualitative Filter Paper | |
70 mm |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
39Hours
8Minutes
23Seconds
38
Your input is important to us. Please complete this form to provide feedback related to the content on this product.