missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ VHB™ Tape
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. Designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
Brand: 3M™ 7100123355
160.09 GBP valid until 2025-03-09
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
- especially to high surface energy substrates
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- High dynamic stress absorption reduces vibration and impact stress
- Creates a permanent seal against water, moisture and more
- Industrial Professional Range: blister packaging with multi-language descriptions
- Designed for indoor and outdoor use

Specifications
VHB Tape | |
11 m x 19 mm | |
Blister Pack |
Transparent | |
4910 F | |
1 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ VHB™ Tape > 19 mm x 11 m
Spot an opportunity for improvement?Share a Content Correction