missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Brand:  Thermo Scientific™ 917007


 View more versions of this product

Product Code. 10009140

  • £411.09 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C 

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note:  The connector must be compatible with the meter you are using.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ATC probe with stainless-steel body
Standard pH Meter
0°C to 100°C
6 mm
32°F to 212°F
Store in air
±1°C
Stainless Steel
ATC Probe, Stainless Steel Body
120 mm
8-pin DIN (A+ Series)
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Orion™ Temperature Probes > ATC probe; stainless-steel body; with 8 Pin DIN connector

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.