Learn More
Thermo Scientific™ Orion Star™ A123 Dissolved Oxygen Portable Meter
Take simple dissolved oxygen and temperature measurements with this portable meter with easy operation for basic field testing.
Brand: Thermo Scientific™ STARA1230
482.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Take simple, routine dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A123 Dissolved Oxygen Portable Meter. This instrument is easy-to-use and budget-friendly, designed for basic dissolved oxygen analysis in the field. Calibrate polarographic DO probes using water-saturated air or custom value using Winkler titration. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.
- Measure dissolved oxygen in percent saturation or mg/L with temperature using polarographic DO probes
- Calibrate using water-saturated air or custom value (Winkler titration)
- Automatically compensate DO readings using ATC temperature, manual salinity input and manual barometric pressure
- Simplified, easy-to-read display shows main measurement with temperature, stability indicator and electrode condition icon
- User-friendly operation with basic calibration text prompts
- Easily recall calibration data for procedure checks
- Non-volatile memory preserves 50 point internal data log and meter settings, even with loss of power
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Specifications
Orion Star A123 dissolved oxygen portable meter | |
450 to 850mmHg, automatic with manual entry | |
Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature) | |
0.00 to 20.00 mg/L | |
0.01, 0.1mg/L | |
450 to 850mmHg (manual entry) | |
0.0°C to 50.0°C | |
±0.1°C | |
1 point temperature offset calibration | |
Non-volatile memory preserves log and settings | |
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode | |
9 pin MiniDIN (polarographic DO sensor with built-in temperature) | |
IP-67 | |
24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.) | |
2 lb. | |
3 Year Meter Warranty | |
Simple with highlighted measure key, scroll and shortcut keys | |
Orion Star A123 Dissolved Oxygen/Temperature Portable Meter | |
±2 % saturation or ±2% of reading whichever is greater | |
Polarographic dissolved oxygen probe (purchase separately) | |
0 to 45 ppt, automatic correction using manual entry of sample salinity | |
41°F to 113°F (ambient) | |
2000 hours |
Star A123 DO meter, 4 AA batteries, literature CD, printed quick start guide and meter test certificate | |
None | |
Polarographic dissolved oxygen sensor | |
0.0 to 200.0 % saturation | |
±0.2mg/L or ±2% of reading, whichever is greater | |
Water-saturated air, manual (Winkler titration) | |
0.1°C (0.1°F) | |
Automatic with ATC temperature probe | |
LCD | |
50 | |
Internal data point memory | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5 kg | |
5 to 85 %, non-condensing | |
0.0 to 200.0 % saturation | |
English | |
0.1, 1 % saturation | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
1 | |
Smart Stability and Smart Averaging | |
5°C to 45°C (ambient) | |
Four AA (included) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.