Learn More
Thermo Scientific™ Orion Star™ A212 Conductivity Benchtop Meter
Reliably measure conductivity, TDS, salinity, resistivity and temperature with this conductivity benchtop meter for advanced lab analysis.
£912.12 - £1273.52
Specifications
Accuracy (Conductivity) | 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS |
---|---|
Outputs | USB, RS232 |
Measurement Modes | Conductivity, TDS, Salinity, Resistivity with Temperature |
Compatible Probes | 2-cell or 4-cell conductivity sensors with built-in temperature |
Cell Constant | 0.001 to 199.9cm-1 |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
11681449
|
Thermo Scientific™
STARA2120 |
Orion Star A212 conductivity/TDS/salinity/resistivity benchtop meter with stand | Star A212 conductivity meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate |
£912.12
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
11691449
|
Thermo Scientific™
STARA2125 |
Orion Star A212 conductivity/TDS/salinity/resistivity benchtop meter kit with DuraProbe 4-cell conductivity sensor, solutions and stand | Star A212 conductivity meter, DuraProbe 4-cell conductivity sensor, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate |
£1144.45
Each |
In Stock
Log in to see stock. |
||||
11601459
|
Thermo Scientific™
STARA2126 |
Orion Star A212 conductivity/TDS/salinity/resistivity benchtop meter kit with ultra pure water conductivity sensor, solutions and stand | Star A212 conductivity meter, ultra pure water conductivity sensor, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate |
£1273.52
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
Description
Record accurate and reliable conductivity, total dissolved solids, salinity, resistivity and temperature measurements with the Thermo Scientific™ Orion Star™ A212 Conductivity Benchtop Meter, ideal for a wide range of applications and advanced conductivity analysis in the lab. Set temperature compensated readings using linear, non-linear pure water or EP options with 5, 10, 15, 20 or 25 °C reference temperatures. Perform up to a five-point calibration, log up to 2000 data point sets with time/date stamp and easily transfer calibration and data logs via USB or RS232 to a printer or computer.
Thermo Scientific Orion Star A212 conductivity benchtop meters are easy to use, dependable laboratory meters with advanced features and functions. Selectable read modes and stability indicator give you flexibility and control over your testing. All critical data is shown with your measurements including temperature, date and time, read type, measurement stability and active calibration information. Onscreen calibration and setup instructions can be displayed in several local languages, with new languages added through software updates.
Navigation is fast and simple due to the comprehensive keypad with menu-specific function keys, dual purpose scroll/shortcut keys, plus power, measure, log view and stirrer keys that ensure easy operation. All setup menus are in one location with direct access using a single shortcut key so you can quickly access, evaluate and change measurement and instrument settings.
- Measure conductivity, TDS, salinity or resistivity with temperature
- Perform up to a five-point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures
- Informative, easy-to-read, backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Eliminate the need for magnetic stir bars using the meter-controlled stirrer probe (catalog number 096019) to uniformly mix solutions
- Data log collects and date/time stamps up to 2000 measurement sets with optional sample ID and user ID
- Calibration log stores 10 most recent calibrations
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with universal power adapter or optional AA batteries
- IP54-rated housing resists dust and splashes, and can be wall-mounted if table space is limited
- Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS | |
Conductivity, TDS, Salinity, Resistivity with Temperature | |
0.001 to 199.9cm-1 | |
5 | |
0.001 μS minimum, auto ranging up to 4 significant digits | |
5, 10, 15, 20, 25°C | |
0.01 psu or 0.01 ppt minimum, auto ranging | |
Practical salinity (psu) or natural sea water (ppt) | |
0.5% of reading ±1 digit | |
-5°C to +105°C | |
±0.1°C | |
Manual or automatic with ATC temperature probe | |
Graphic LCD with Backlight | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m | |
High/low limit alarm, calibration due alarm | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) | |
0.9 kg | |
3 Year Meter | |
Orion Star A212 Conductivity/TDS/Salinity/Resistivity/Temperature Benchtop Meter | |
Universal AC adapter (included) or 4 AA batteries (sold separately) | |
Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
5°C to 45°C (ambient) | |
0.5% of reading ±1 digit | |
800 hr. |
USB, RS232 | |
2-cell or 4-cell conductivity sensors with built-in temperature | |
Conductivity with calibration editing option and temperature | |
0.001 μS/cm to 3000 mS/cm | |
Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off wit | |
0.06 to 80.00 psu, 0.05 to 42.00 ppt | |
0.5% of reading ±1 digit | |
0.001 ppm minimum, auto ranging up to 4 significant digits | |
Linear (0.02 to 9.99) | |
0.1°C (0.1°F) | |
2 ohm to 100.0 megohm | |
1 point temperature offset calibration | |
Yes, selectable | |
2000 with date and time stamp | |
Transfer single, range or all data points to printer or computer | |
8 pin MiniDIN (conductivity sensor with built-in temperature), stirrer input (stirrer probe) | |
IP54 | |
24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.) | |
2 lb. | |
5 to 85%, non-condensing | |
1 ohm or 0.1 megohm, auto ranging | |
10 per channel with password protection | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
41°F to 113°F (ambient) | |
1 | |
4 x AA (sold separately) |