Learn More
Thermo Scientific™ Orion Star™ A322 Conductivity Portable Meter
Accurately monitor conductivity, TDS, salinity, resistivity and temperature with this conductivity portable meter designed for challenging field tests.
Brand: Thermo Scientific™ STARA3226
949.98 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A322 Conductivity Portable Meter. This instrument is designed for a wide range of conductivity, total dissolved solids (TDS), salinity, resistivity and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Select linear, non-linear pure water or EP temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures. Log up to 5000 data point sets with time/date stamp and transfer to a printer or computer.
- Measure conductivity, TDS, salinity or resistivity with temperature
- Perform up to a five point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes – Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores ten most recent calibrations
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Specifications
Orion Star A322 conductivity/TDS/salinity/resistivity portable meter kit with pure water conductivity sensor & flow-cell, solutions, meter armor and field case | |
0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS | |
Conductivity, TDS, Salinity, Resistivity with Temperature | |
0.001 to 199.9cm-1 | |
5 | |
0.001 μS minimum, auto ranging up to 4 significant digits | |
5, 10, 15, 20, 25°C | |
0.01 psu or 0.01 ppt minimum, auto ranging | |
Practical salinity (psu) or natural sea water (ppt) | |
0.5% of reading ±1 digit | |
-5°C to +105°C | |
±0.1°C | |
Manual or automatic with ATC temperature probe | |
Graphic LCD with Backlight | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m | |
High/low limit alarm, calibration due alarm | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60Hz, 100-240VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5 kg | |
Conductivity sensor (includes 013016MD Orion pure water 2-cell conductivity sensor) | |
Orion Star A322 Conductivity/TDS/Salinity/Resistivity/Temperature Portable Meter | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
5°C to 45°C (ambient) | |
0.5% of reading ±1 digit | |
800 hr. |
Star A322 conductivity meter, 013016MD Orion pure water (K=0.1) conductivity sensor with flow-cell, 011008 Orion 100 μS conductivity standard, 911110 Orion rinse solution pouch 10 pack, protective meter armor, hard-sided field case, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate | |
USB, RS232 | |
2-cell or 4-cell conductivity sensors with built-in temperature | |
Conductivity with calibration editing option and temperature | |
0.001 μS/cm to 3000 mS/cm | |
Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off wit | |
0.06 to 80.00 psu, 0.05 to 42.00 ppt | |
0.5% of reading ±1 digit | |
0.001 ppm minimum, auto ranging up to 4 significant digits | |
Linear (0.02 to 9.99) | |
0.1°C (0.1°F) | |
2 ohm to 100.0 megohm | |
1 point temperature offset calibration | |
Yes, selectable | |
5000 with date and time stamp | |
Transfer single, range or all data points to printer or computer | |
8 pin MiniDIN (conductivity sensor with built-in temperature) | |
IP67 | |
24 x 10 x 6.5 cm (9.5 x 3.9 x 2.6 in.) | |
1.2 lb. | |
5 to 85%, non-condensing | |
1 ohm or 0.1 megohm, auto ranging | |
10 per channel with password protection | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
41°F to 113°F (ambient) | |
1 | |
4 x AA (included) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.