Learn More
Thermo Scientific™ Orion Star™ A323 Dissolved Oxygen Portable Meter

Accurately monitor dissolved oxygen (optical/polarographic) and temperature with this RDO/DO portable meter for challenging field testing.
£898.45 - £1762.99
Specifications
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
---|---|
Outputs | USB, RS232 |
Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) |
Sensor Types | RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor |
Range (Polarographic DO) | 0.00 to 90.00 mg/L |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | |||||
11631479
![]() |
Thermo Scientific™
STARA3230 |
Orion Star A323 RDO/DO portable meter | Star A323 RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate |
£898.45
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
11641479
![]() |
Thermo Scientific™
STARA3235 |
Orion Star A323 RDO/DO portable meter kit with RDO optical DO sensor, meter armor and field case | RDO optical DO sensor, meter armor and field case |
£1762.99
Each |
In Stock
Log in to see stock. |
|||||
Description
Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A323 Dissolved Oxygen and RDO Portable Meter. This instrument is designed for a wide range of dissolved oxygen and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Use an RDO optical or polarographic DO probe and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point. Log up to 5000 data point sets with time/date stamp and easily transfer logs to a printer or computer.
Take your measurements at the source with our premium line of portable meters. The Thermo Scientific Orion Star A323 RDO/DO portable meter offers an information-rich screen and user-friendly operation. This rugged, waterproof portable meter is ready to tackle the elements with you. Orion Star A323 RDO/DO portable meters are designed to be easy-to-use, dependable field meters that offer advanced features and functions including a 5000 point date log with sample ID and user ID options, calibration and high/low limit alarms and password-protected measurement methods.
- Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
- Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
- Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
- Informative, easy-to-read, backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores 10 most recent calibrations
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
400 to 850mmHg, automatic using built-in barometer or manual entry | |
Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) | |
0.00 to 90.00 mg/L | |
0.01, 0.1mg/L | |
400 to 850mmHg | |
0.0°C to 50.0°C | |
±0.1°C | |
1 point temperature offset calibration | |
Yes, selectable | |
5000 with date and time stamp | |
Transfer single, range or all data points to printer or computer | |
9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature) | |
IP-67 | |
24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.) | |
1.2 lb. | |
3 Year Meter Warranty | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L | |
10 per channel with password protection | |
±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation | |
0.0 to 500.0 % saturation | |
0.1, 1 % saturation | |
1mmHg | |
0.01, 0.1mg/L | |
Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting | |
5°C to 45°C (ambient) | |
Four AA (included) |
USB, RS232 | |
RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor | |
0.0 to 600.0 % saturation | |
±0.2mg/L or ±2% of reading, whichever is greater | |
Water-saturated air, air-saturated water, manual (Winkler titration), zero point | |
0.1°C (0.1°F) | |
Automatic with ATC temperature probe | |
Graphic LCD with Backlight | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m | |
High/low limit alarm, calibration due alarm | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5 kg | |
5 to 85 %, non-condensing | |
0.0 to 600.0 % saturation | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
0.00 to 50.00 mg/L | |
Orion Star A323 RDO Optical/Dissolved Oxygen/Temperature Portable Meter | |
0.1, 1 % saturation | |
±2 % saturation or ±2% of reading whichever is greater | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
1 | |
0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity | |
41°F to 113°F (ambient) | |
800 hours | |
±6mmHg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.