Learn More
Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter
Accurately measure pH, ion concentration, conductivity, dissolved oxygen and temperature with our pH/ISE/conductivity/RDO/DO portable meter.
£1720.97 - £2590.07
Specifications
Outputs | USB, RS232 |
---|---|
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) |
Accuracy (Barometer) | ±6mmHg |
Accuracy (Conductivity) | 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS |
Accuracy (ISE) | ±0.2 mV or ±0.05% of reading whichever is greater |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
11611489
|
Thermo Scientific™
STARA3290 |
Orion Star A329 pH/ISE/conductivity/RDO/DO portable meter | Star A329 pH/ISE/conductivity/RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate |
£1720.97
Each |
In Stock
Log in to see stock. |
||||
11621489
|
Thermo Scientific™
STARA3295 |
Orion Star A329 pH/ISE/conductivity/RDO/DO portable meter kit with ROSS Ultra Triode low maintenance gel pH/ATC electrode, DuraProbe 4-cell conductivity sensor, RDO optical DO sensor, solutions, meter armor and field case | Star A329 pH/ISE/Conductivity/RDO/DO Meter with Batteries; 8107UWMMD ROSS Gel-filled Epoxy pH/ATC Triode with 3 Meter Cable; 013010MD DuraProbe Epoxy 4-Probe (K=0.475) Conductivity Probe with 3 Meter Cable; 087010MD RDO Optical DO Probe with 3 Meter Cable |
£2590.07
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter. This meter is designed for a wide range of pH, ion concentration, conductivity, dissolved oxygen and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Use the three channels to measure pH, conductivity and DO simultaneously or view each channel separately. Log up to 5000 data point sets with time/date stamp and transfer to a printer or computer.
- Combined convenience with the benefits of a pH/ISE meter, conductivity meter and dissolved oxygen meter in one easy-to-use system
- Measure pH, ion concentration, mV, relative mV or ORP with temperature on channel one; measure conductivity, TDS, salinity or resistivity with temperature on channel two; and measure dissolved oxygen in percent saturation or mg/L with temperature using RDO optical DO probes or polarographic DO probes on channel three
- Easily view individual measurements on a full screen display and quickly toggle to a split screen display to view multiple measurements simultaneously
- Perform up to five point pH and ISE calibrations with calibration editing option that allows individual points to be fixed without a full recalibration
- Perform up to a five point conductivity calibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures
- Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
- Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores 10 most recent calibrations
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications
- 3-year replacement warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
USB, RS232 | |
±6mmHg | |
±0.2 mV or ±0.05% of reading whichever is greater | |
±0.002 | |
±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L | |
0.5% of reading ±1 digit | |
Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit | |
Yes, selectable | |
800 hr. | |
pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ | |
1 point relative mV (RmV) mode, 1 point ORP mode | |
1 to 5 | |
0.001 to 199.9cm-1 | |
Transfer single, range or all data points to printer or computer | |
3 | |
IP 67 | |
0.0 to 600.0 % saturation | |
±2000.0 mV | |
2 ohm to 100.0 meg-ohm | |
0.001 ppm to 200.0 ppt | |
0.1/0.01/0.001 | |
BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (conductivity sensor with built-in temperature or ATC temperature probe), 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature) | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m | |
10 per channel with password protection | |
0.0 to 600.0 % saturation | |
0.1, 1 % saturation | |
±2 % saturation or ±2% of reading whichever is greater | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
1mmHg | |
±2000.0 mV | |
0.00 to 50.00mg/L | |
5 to 85 %, non-condensing | |
0.1mV | |
0.01, 0.1mg/L | |
0.01 psu or 0.01 ppt minimum, auto ranging | |
0.0 to 45.0 ppt, automatic correction using conductivity reading or manual entry of sample salinity | |
Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting | |
±0.1°C | |
41°F to 113°F (ambient) | |
5, 10, 15, 20, 25°C | |
22.0°F to 221.0° F | |
Manual or automatic with ATC temperature probe | |
24cm x 10cm x 6.5cm (9.5 in. x 3.9 in. x 2.6 in.) | |
0.5 kg |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS | |
±0.2 mV or ±0.05% of reading whichever is greater | |
±0.2mg/L or ±2% of reading, whichever is greater | |
0.5% of reading ±1 digit | |
0.5% of reading ±1 digit | |
High/low limit alarm, calibration due alarm | |
400 to 850mmHg, automatic using built-in barometer or manual entry | |
4 AA (included) | |
Water-saturated air, air-saturated water, manual (Winkler titration), zero point | |
Up to 5 | |
1 to 5 | |
CE, TUV 3-1, FCC Class A | |
5000 with date and time stamp | |
LCD Graphic, Backlit | |
pH, mV, Relative mV, TDS, ORP with Temperature, Salinity, Conductivity, Resistivity with Temperature | |
0.001 μS/cm to 3000 mS/cm | |
-2.000 to 20.000 | |
0.06 to 80.00 psu, 0.05 to 42.00 ppt | |
0.0001 minimum, 1 to 3 significant digits (user selectable) | |
-5.0°C to +105.0°C | |
7.000pH | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Orion Star A329 pH/ISE/mV/RmV/ORP/Conductivity/TDS/Salinity/Resistivity/RDO Optical/Dissolved Oxygen/Temperature Portable Meter | |
±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation | |
0.0 to 500.0 % saturation | |
0.1, 1 % saturation | |
400 to 850mmHg | |
0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, ppb or none | |
0.00 to 90.00mg/L | |
±2000.0 mV | |
0.001 μS minimum, auto ranging up to 4 significant digits | |
0.01, 0.1mg/L | |
1 ohm or 0.1 meg-ohm, auto ranging | |
0.001 ppm minimum, auto ranging up to 4 significant digits | |
Practical salinity (psu) or natural sea water (ppt) | |
Linear (0.02 to 9.99) | |
Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off | |
5°C to 45°C (ambient) | |
1 point temperature offset calibration | |
0.1°C, 0.1°F | |
3 Year Meter | |
1.2 lb. |