missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Orthophosphoric Acid, 85+%, Extra Pure, SLR, Fisher Chemical™
Click to view available options
Quantity:
500 mL
1 L
2.5 L
5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Specifications
Specifications
Boiling Point | 158°C |
Melting Point | 21°C |
pH | 2 |
Physical Form | Liquid |
Quantity | 2.5 L |
Packaging | HDPE plastic bottle |
Vapor Pressure | 2 hPa at 20°C |
Density | Vapor Density: 3.4 |
Product Suggestions
Customers who viewed this item also viewed
Safety and Handling

Product Identifier
- Phosphoric acid, 85+% solution in water
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Orthophosphoric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Orthophosphoric Acid, 85+%, Extra Pure, SLR, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction