missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Osmolality Standard, 1500mOsm/kg H2O, Reagecon™
Shop All Reagecon Products

Click to view available options
Quantity:
12 x 5 mL
Specifications
Specifications
Packaging | Ampoules |
Quantity | 12 x 5 mL |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
OSM150025B1 | Certificate of Analysis | 15/03/2025 | RE-OSM-1500 |
OSM150024C1 | Certificate of Analysis | 18/02/2025 | RE-OSM-1500 |
OSM150022E1 | Certificate of Analysis | 16/03/2024 | RE-OSM-1500 |
OSM150022E1 (2) | Certificate of Analysis | 15/03/2024 | RE-OSM-1500 |
OSM150022E1 (1) | Certificate of Analysis | 15/03/2024 | RE-OSM-1500 |
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Osmolality Standard, 1500mOsm/kg H2O, Reagecon™ >
Spot an opportunity for improvement?Share a Content Correction