missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Ouchterlony Plates
Designed for specific but low affinity antisera that requires properly spaced wells and olyethylene glycol in the agarose for optimal immuno -precipitation.
£270.30
Specifications
Material | Polystyrene |
---|---|
Type | Ouchterlony Plate |
Includes | Agarose 1.2% and PEG 5% |
Product Code | Brand | For Use With (Application) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Type | Price | Quantity & Availability | ||||
11423966
|
MP Biomedicals™
08642771 |
Specific and low affinity antisera | Ouchterlony Plate |
£270.30
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Specifications
Polystyrene | |
Ouchterlony Plate | |
Agarose 1.2% and PEG 5% |