missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Overhead Stirrer Temperature Sensor

The Overhead Stirrer Temperature Sensor is made of stainless steel and designed for use with IKA™ EUROSTAR, MINISTAR, and MICROSTAR Control overhead stirrers.

Brand:  IKA™ 0025007920

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 17267559

  • £235.00 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • Maximum depth of immersion: 230 mm
  • Material: Stainless Steel (AlSI 316 Ti)
Specifications

Specifications

3 mm
Up to 230 mm
AlSI 316 Ti
IKA™ EUROSTAR, MINISTAR, and MICROSTAR Control Overhead Stirrers
Up to 290°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers