missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Overhead Stirrer Temperature Sensor
The Overhead Stirrer Temperature Sensor is made of stainless steel and designed for use with IKA™ EUROSTAR, MINISTAR, and MICROSTAR Control overhead stirrers.
£235.00 - £305.00
Specifications
For Use With (Equipment) | IKA™ EUROSTAR, MINISTAR, and MICROSTAR Control Overhead Stirrers |
---|---|
Immersion Length | Up to 230 mm |
Material | AlSI 316 Ti |
Product Code | Brand | Diameter (Metric) Shaft | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Temperature (Metric) | Price | Quantity & Availability | ||||
17267559
|
IKA™
0025007920 |
3 mm | Up to 290°C |
£235.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17277559
|
IKA™
0025007921 |
6 mm | Up to 350°C |
£305.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
Description
- Maximum depth of immersion: 230 mm
- Material: Stainless Steel (AlSI 316 Ti)
Specifications
IKA™ EUROSTAR, MINISTAR, and MICROSTAR Control Overhead Stirrers | |
Up to 230 mm | |
AlSI 316 Ti |