missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series

Automatic Kjeldahl Digestion Units with aluminum heating block that offers excellent thermal stability and homogeneity. The DKL Series is supplied with an auto lift, an auto suction cap, test tubes, sample rack and drip tray.
Brand: Velp Scientifica™ S30100210
5787.92 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Outstanding Reliability
- Aluminum block for absolute temperature homogeneity
- Unmatched conductivity for fast response up to 450°C
- Conforms to Good Laboratory Practice standard
- Premium quality consumables
Practical Functionality
- LCD display for immediate understanding
- Up to 6 languages available from a wide selection
- All necessary items supplied in one package
- Very small footprint Optimized Selection
- Choice of models for different workloads:
- DKL 8 (8-position with 250 mL tubes, 42 mm dia.)
- DKL 12 (12-position with 250/400 mL tubes, 42 mm dia.)
- DKL 20 (20-position with 250/400 mL tubes, 42 mm dia.)
- DKL 42/26 (42-position with 100 mL tubes, 26 mm dia.)
Specifications
Digestor | |
50/60 Hz | |
2300 W | |
584 mm | |
230 V, 50/60 Hz, 2300 W | |
690 mm | |
Epoxy Painted Stainless Steel | |
450°C | |
322 mm |
Graphic LCD | |
230 V | |
23 in. | |
584 x 322 x 690 mm | |
27.2 in. | |
20 x 250 mL Test Tubes (42 mm dia.) | |
842°F | |
12.7 in. |
VEL055 VELP DKL 21
File size: 817.4 kB
Water analysis
File size: 7.3 MB
VEL060 MINERALISATEUR DKL
File size: 817.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series > Digestion Unit, Holds: 20 x 250 mL Test Tubes (42 mm dia.)
Spot an opportunity for improvement?Share a Content Correction