missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Overheating Alarm Function for Drying and Heating Chambers
The Overheating Alarm Function for Drying and Heating Chambers features a switchable acoustic alarm, with adjustable limit value on the independent temperature safety device.
£680.00
Specifications
Description | Alarm function for overheating - Switchable acoustic alarm, with adjustable limit value on the independent temperature safety device |
---|---|
Type | Adjustable Overheating Alarm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16434169
|
BINDER™
8012-1299 |
BINDER Chambers ED 23 Drying and Heating Chambers with Natural Convection, 230/400 V Model |
£680.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
16444169
|
BINDER™
8012-1300 |
BINDER Chambers FD 23 Drying and Heating Chambers with Forced Convection, 230 V Model |
£680.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
16454169
|
BINDER™
8012-1301 |
BINDER Chambers FED 400 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions, 400 V Model |
£680.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Audible alarm function for overheating
- Features switchable acoustic alarm
- Features adjustable limit value
- Designed for use with BINDER™ Drying and Heating Chambers
Specifications
Alarm function for overheating - Switchable acoustic alarm, with adjustable limit value on the independent temperature safety device | |
Adjustable Overheating Alarm |