missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Transfer Membranes

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

Brand:  Thermo Scientific™ TM151-4

272.65 GBP valid until 2024-12-31
Use promo code "21973" to get your promotional price.



Code : 04

Additional Details : Weight : 2.21000kg

 View more versions of this product

Product Code. 12474737

  • £287.00 / Pack of 10
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

  • Thermo Scientific offers Immobilon™-P, PVDF transfer membrane manufactured by Millipore™.
  • This membrane provides the highest signal-to-noise ratio, which allows the use of mild blocking procedures.
  • Immobilon-P has high protein retention, is compatible with all standard visualization methods and can be used for protein sequencing.
  • Immobilon is available in minigel and large-format gel sizes.
Specifications

Specifications

15 cm
Sheets (15 x 15cm)
Western blotting
Immobilon-P, PVDF
Owl
15 cm
15 x 15cm; Sheets
Sheet
15 cm x 15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers