missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Ultra-low Freezers

Liebherr™ -86°C Upright Ultra-low Freezers guarantee reliable, energy-efficient and safe storage validated using EN 60068-3. Robust, long-lasting and user-friendly with a wide temperature range from -40°C to-86°C from Liebherr, the refrigeration specialists.

Brand:  Liebherr™ SUFsg 5001


Additional Details : Weight : 247.00000kg

 View more versions of this product

Product Code. 17260587

  • £16215.00 / Each
Estimated Shipment: 12-08-2024
to see stock.

Description

Description

Two models availible to suit your storage needs and lab footprint specifications

Performance:

  • Liebherr's refrigeration expertise ensures the 2-stage refrigeration system is well-balanced and features an array of pressure and temperature controls for reliable and long-term performance. Water-cooled versions available to avoid local heat emission
  • Multi-chamber door gasket reduces both energy consumption and condensation around the door

Sustainability:

  • Liebherr ULT freezers use only natural refrigerants compliant with the EU F-Gas directive and other sustainability standards.
  • The Liebherr ULT freezers have in-situ foamed polyurethane insulation enhanced with high-quality VIP panels for maximum energy-efficiency, low heat emission and excellent temperature stability

User benefits:

  • Clean and attractive white exterior design
  • 3 stainless steel shelves, height-adjustable in 24 mm increments, adapt to all storage configurations and allow optimum utilisation of chamber volume
  • User-friendly, intuitive controls including extensive alarm and security functions for added peace of mind. 3-stage alarm and monitoring system
  • Easy door-opening with heated pressure relief valve and heavy-duty all-metal lever door handle
  • Wide temperature range -40°C to -86°C for greater flexibility to cover a variety of user requirements
  • Clip-on removable unit cover gives easy access to the washable condenser filter for simple maintenance
  • Stainless steel drip tray incorporated in the unit cover catches water from the chamber making this part of defrosting and cleaning much easier.
  • Quiet operation and low heat-emission for greatest siting flexibility. 47 dB(A) sound power level.
  • Smart battery management ensures the battery is always charged and thus guarantees data storage and alarm functionality in case of power failure.

 Data export / monitoring:

  • USB port for temperature data export.
  • Interfaces for external temperature monitoring such as Liebherr’s innovative SmartMonitoring: Liebherr-hosted cloud storage for maximum data security, web-based and accessible from any location worldwide, user-friendly dashboard with a multitude of highly useful additional functions, developed and maintained by Liebherr’s in-house software development team.
  • 2 x 28mm access ports for external monitoring, positioned at the top and bottom rear of the chamber to allow easy probe positioning.
Specifications

Specifications

ULT freezer
477 L
0.1°C
1 (2 compartments)
Right hand hinged
Polyurethane Foam
CE, ISO 9001, ISO 14001, ENERGYSTAR, REACH
LCD
White
Password-protected, digital with LCD display
Liebherr MediLine ULT
Manual
± 3 K
1082 x 920 x 1966 mm (42.6 x 36.2 x 77.4 in.)
10.72 ft.2
Analogue, Ethernet, Liebherr Smart Monitoring
USB, 4-20 mA analogue temperature
CO2 or LN2 Optional
120/230 V, 50 Hz, 1600 W, 10.0 A
CFC-free insulation, refrigerants GWP <6
3300 vials / kWh/24 h
26440 vials/m2
R290 / R170
280 kg
247 kg
16
16.8 cu. ft.
-40°C to -86°C
±3.0°C
2
Epoxy-enameled Steel
High-impact Powder Paint Coating
Upright
Rear fixed, front swivel/brake
Air Cooled
2 x 28 mm rear access ports
2-years parts and labour
SUFsg 5001
380 min.
605 x 606 x 1300 mm (23.8 x 23.9 x 51.2 in.)
0.995 m2</sμp
Key Lock
Independent safety controller fitted
CEE 7/7
7.9 kWh/24 h
max. 26325
2450 vials/ft2
2-stage
617 lb.
545 lb.
Boxes (352 x 50 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers