missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Ultra-low Freezers
Liebherr™ -86°C Upright Ultra-low Freezers guarantee reliable, energy-efficient and safe storage validated using EN 60068-3. Robust, long-lasting and user-friendly with a wide temperature range from -40°C to-86°C from Liebherr, the refrigeration specialists.
£16215.00 - £16930.00
Specifications
Type | ULT freezer |
---|---|
Temperature Range | -40°C to -86°C |
Temperature Resolution | 0.1°C |
Temperature Stability | ±3.0°C |
No. of Doors | 1 (2 compartments) |
Product Code | Brand | Capacity (Metric) | Footprint (Metric) | Vial Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Footprint (Metric) | Vial Capacity | Price | Quantity & Availability | |||
17260587
|
Liebherr™
SUFSG 5001 |
477 L | 0.995 m2</sμp | max. 26325 |
£16215.00
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17270587
|
Liebherr™
SUFSG 7001 |
700 L | 1.30 m2 | max. 42768 |
£16930.00
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Two models availible to suit your storage needs and lab footprint specifications
Performance:
- Liebherr's refrigeration expertise ensures the 2-stage refrigeration system is well-balanced and features an array of pressure and temperature controls for reliable and long-term performance. Water-cooled versions available to avoid local heat emission
- Multi-chamber door gasket reduces both energy consumption and condensation around the door
Sustainability:
- Liebherr ULT freezers use only natural refrigerants compliant with the EU F-Gas directive and other sustainability standards.
- The Liebherr ULT freezers have in-situ foamed polyurethane insulation enhanced with high-quality VIP panels for maximum energy-efficiency, low heat emission and excellent temperature stability
User benefits:
- Clean and attractive white exterior design
- 3 stainless steel shelves, height-adjustable in 24 mm increments, adapt to all storage configurations and allow optimum utilisation of chamber volume
- User-friendly, intuitive controls including extensive alarm and security functions for added peace of mind. 3-stage alarm and monitoring system
- Easy door-opening with heated pressure relief valve and heavy-duty all-metal lever door handle
- Wide temperature range -40°C to -86°C for greater flexibility to cover a variety of user requirements
- Clip-on removable unit cover gives easy access to the washable condenser filter for simple maintenance
- Stainless steel drip tray incorporated in the unit cover catches water from the chamber making this part of defrosting and cleaning much easier.
- Quiet operation and low heat-emission for greatest siting flexibility. 47 dB(A) sound power level.
- Smart battery management ensures the battery is always charged and thus guarantees data storage and alarm functionality in case of power failure.
Data export / monitoring:
- USB port for temperature data export.
- Interfaces for external temperature monitoring such as Liebherr’s innovative SmartMonitoring: Liebherr-hosted cloud storage for maximum data security, web-based and accessible from any location worldwide, user-friendly dashboard with a multitude of highly useful additional functions, developed and maintained by Liebherr’s in-house software development team.
- 2 x 28mm access ports for external monitoring, positioned at the top and bottom rear of the chamber to allow easy probe positioning.
Specifications
ULT freezer | |
0.1°C | |
1 (2 compartments) | |
Right hand hinged | |
Polyurethane Foam | |
CE, ISO 9001, ISO 14001, ENERGYSTAR, REACH | |
LCD | |
Air Cooled | |
2 x 28 mm rear access ports | |
2-years parts and labour | |
± 3 K | |
Key Lock | |
Independent safety controller fitted | |
CEE 7/7 | |
CFC-free insulation, refrigerants GWP <6 | |
R290 / R170 |
-40°C to -86°C | |
±3.0°C | |
2 | |
Epoxy-enameled Steel | |
High-impact Powder Paint Coating | |
Upright | |
White | |
Password-protected, digital with LCD display | |
Liebherr MediLine ULT | |
Manual | |
Analogue, Ethernet, Liebherr Smart Monitoring | |
USB, 4-20 mA analogue temperature | |
CO2 or LN2 Optional | |
120/230 V, 50 Hz, 1600 W, 10.0 A | |
2-stage |