Learn More
Liebherr™ Upright Ultra-low Freezers
Liebherr™ -86°C Upright Ultra-low Freezers guarantee reliable, energy-efficient and safe storage validated using EN 60068-3. Robust, long-lasting and user-friendly with a wide temperature range from -40°C to-86°C from Liebherr, the refrigeration specialists.
Brand: Liebherr™ SUFSG7001
16648.75 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
Two models availible to suit your storage needs and lab footprint specifications
Performance:
- Liebherr's refrigeration expertise ensures the 2-stage refrigeration system is well-balanced and features an array of pressure and temperature controls for reliable and long-term performance. Water-cooled versions available to avoid local heat emission
- Multi-chamber door gasket reduces both energy consumption and condensation around the door
Sustainability:
- Liebherr ULT freezers use only natural refrigerants compliant with the EU F-Gas directive and other sustainability standards.
- The Liebherr ULT freezers have in-situ foamed polyurethane insulation enhanced with high-quality VIP panels for maximum energy-efficiency, low heat emission and excellent temperature stability
User benefits:
- Clean and attractive white exterior design
- 3 stainless steel shelves, height-adjustable in 24 mm increments, adapt to all storage configurations and allow optimum utilisation of chamber volume
- User-friendly, intuitive controls including extensive alarm and security functions for added peace of mind. 3-stage alarm and monitoring system
- Easy door-opening with heated pressure relief valve and heavy-duty all-metal lever door handle
- Wide temperature range -40°C to -86°C for greater flexibility to cover a variety of user requirements
- Clip-on removable unit cover gives easy access to the washable condenser filter for simple maintenance
- Stainless steel drip tray incorporated in the unit cover catches water from the chamber making this part of defrosting and cleaning much easier.
- Quiet operation and low heat-emission for greatest siting flexibility. 47 dB(A) sound power level.
- Smart battery management ensures the battery is always charged and thus guarantees data storage and alarm functionality in case of power failure.
Data export / monitoring:
- USB port for temperature data export.
- Interfaces for external temperature monitoring such as Liebherr’s innovative SmartMonitoring: Liebherr-hosted cloud storage for maximum data security, web-based and accessible from any location worldwide, user-friendly dashboard with a multitude of highly useful additional functions, developed and maintained by Liebherr’s in-house software development team.
- 2 x 28mm access ports for external monitoring, positioned at the top and bottom rear of the chamber to allow easy probe positioning.
Specifications
ULT freezer | |
700 L | |
0.1°C | |
1 (2 compartments) | |
Right hand hinged | |
Polyurethane Foam | |
CE, ISO 9001, ISO 14001, ENERGYSTAR, REACH | |
LCD | |
White | |
Password-protected, digital with LCD display | |
Liebherr MediLine ULT | |
Manual | |
± 3 K | |
1082 x 1204 x 1966 mm (42.6 x 47.4 x 77.4 in.) | |
14.0 ft.2 | |
Analogue, Ethernet, Liebherr Smart Monitoring | |
USB, 4-20 mA analogue temperature | |
CO2 or LN2 Optional | |
120/230 V, 50 Hz, 1600 W, 10.0 A | |
CFC-free insulation, refrigerants GWP <6 | |
5280 vials / kWh/24 h | |
32830 vials/m2 | |
R290 / R170 | |
330 kg | |
330 kg | |
24 |
24.7 cu. ft. | |
-40°C to -86°C | |
±3.0°C | |
2 | |
Epoxy-enameled Steel | |
High-impact Powder Paint Coating | |
Upright | |
Rear fixed, front swivel / brake | |
Air Cooled | |
2 x 28 mm rear access ports | |
2-years parts and labour | |
SUFsg 7001 | |
400 min. | |
605 x 890 x 1300 mm (23.8 x 35.0 x 51.2 in.) | |
1.30 m2 | |
Key Lock | |
Independent safety controller fitted | |
CEE 7/7 | |
8.1 kWh/24 h | |
max. 42768 | |
3050 /ft.2 | |
2-stage | |
727 lb. | |
727 lb. | |
Boxes (528 x 50 mm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.