missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
Imprinted clear black graduations ensure accurate readings.
£11.00 - £365.00
Specifications
Material | Polypropylene |
---|---|
Shape | Conical |
Bottom Shape | Conical |
Product Type | Centrifuge Tube |
Product Code | Brand | Capacity (Metric) | Closure Type | Packaging | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Packaging | Sterility | Price | Quantity & Availability | ||
11765075
|
Fisherbrand™
|
15 mL | Plug | Sleeve | Sterile |
£365.00
Pack of 500 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||
11755075
|
Fisherbrand™
|
15 mL | Flat Cap | Sleeve | Sterile |
£292.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11849650
|
Fisherbrand™
|
15 mL | Flat Cap | Racked | Sterile |
£268.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11889640
|
Fisherbrand™
|
15 mL | Plug | Racked | Sterile |
£265.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11512303
|
Fisherbrand™
|
50 mL | Flat Cap | Bulk | Sterile |
£282.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11899640
|
Fisherbrand™
|
50 mL | Plug | Racked | Sterile |
£304.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11809650
|
Fisherbrand™
|
50 mL | Plug | Bulk | Sterile |
£273.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11819650
|
Fisherbrand™
|
50 mL | Flat Cap | Racked | Sterile |
£194.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11935372
|
Fisherbrand™
|
50 mL | Flat Cap | Bulk | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Choice of plug-seal or flat-top closures
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Order Info
Available packed in foam racks or sleeves.
Specifications
Polypropylene | |
Conical | |
Conical | |
Centrifuge Tube |