missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes
Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.
£35.44 - £42.21
Specifications
Max. RCF | 17,000 x g |
---|---|
Product Type | Microcentrifuge Tube |
Cap Style | Snap Cap |
Certifications/Compliance | RNase, DNase-free |
Closure Color | Natural |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10296091
|
Corning™
3206 |
0.65 mL |
£42.21
Pack of 500 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
10574391
|
Corning™
3207 |
1.7 mL |
£35.44
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling.
- Withstands a maximum RCF of 17,000 x g.
- Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery.
- RNase-/DNase-free.
Specifications
17,000 x g | |
Snap Cap | |
Natural | |
Autoclavable | |
Polypropylene | |
Yes | |
Conical |
Microcentrifuge Tube | |
RNase, DNase-free | |
Polypropylene | |
Natural | |
Non-sterile | |
Snap Cap |