Learn More
Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps
Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.
£5.66 - £316.00
Product Code | Brand | Color | Septum | Description | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Septum | Description | Material | Price | Quantity & Availability | ||
13296389
|
Thermo Scientific™
C5000-51B |
Blue, Ivory, Red | Ivory PTFE/Red Rubber | Blue cap with PTFE/red rubber septum | Polypropylene |
£26.65
Pack of 100 |
In Stock
Log in to see stock. |
||
13246409
|
Thermo Scientific™
C5000-50 |
Clear | Polypropylene | Clear cap with integral polypropylene membrane | Polypropylene |
£13.67
Pack of 100 |
In Stock
Log in to see stock. |
||
13256409
|
Thermo Scientific™
C5000-50B |
Blue | Polypropylene | Blue cap with integral polypropylene membrane | Polypropylene |
£13.67
Pack of 100 |
In Stock
Log in to see stock. |
||
15256543
|
Thermo Scientific™
C5000-98B |
Blue | No Septum | 9mm Open Top Screw Cap, 6mm hole | Polypropylene |
£5.86
Pack of 100 |
In Stock
Log in to see stock. |
||
15236573
|
Thermo Scientific™
C5000-56AL |
Blue | Solid Aluminum Disk with Silicone sealing ring | 9mm Open Top Screw Cap, 6mm hole | Aluminum, Silicone, Polypropylene |
£33.21
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||
15246573
|
Thermo Scientific™
C5000-52AE |
Blue | Solid PTFE Disk with Silicone sealing ring | 9mm Open Top Screw Cap, 6mm hole | PTFE, Silicone, Polypropylene |
£33.21
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
13296409
|
Thermo Scientific™
9-SCK(B)-8RT1X |
Blue, Red, Clear | Red Natural Rubber/Clear PTFE, Pre-slit | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
£190.49
Pack of 500 |
In Stock
Log in to see stock. |
||
13266409
|
Thermo Scientific™
C5000-44B |
Blue | Soft septum, PTFE/Blue Silicone | Blue cap with soft, high purity T/S septum | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13276409
|
Thermo Scientific™
C5000-45B |
Blue | Soft Septum, PTFE/Blue Silicone, Pre-slit | Blue cap with soft, high purity T/S septum, pre-slit | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10296653
|
Thermo Scientific™
60180-516 |
Blue, Clear | Clear PTFE/Blue Silicone | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13206399
|
Thermo Scientific™
C5000-53B |
Blue, Red, White | Red PTFE/White Silicone/Red PTFE | Blue cap with PTFE/silicone/PTFE septum | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13486129
|
Thermo Scientific™
C5000-54B |
Blue, Red, White | Red PTFE/White Silicone | Blue cap with PTFE/silicone septum | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13226399
|
Thermo Scientific™
C5000-55B |
Blue, White | Blue PTFE/White Silicone, Pre-slit | Blue cap with PTFE/silicone septum, pre-slit | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13101763
|
Thermo Scientific™
60180-670 |
Pink, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13111763
|
Thermo Scientific™
60180-671 |
Pink, Red, White | Red PTFE/White Silicone | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13236409
|
Thermo Scientific™
C5000-99B |
Blue, Ivory, Red | Ivory PTFE/Red Rubber | Blue closed top cap with PTFE/red rubber septum | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11961523
|
Thermo Scientific™
C4000-64B |
Black, Red, White | Bonded Red PTFE/White Silicone | Bonded PTFE/Silicone Septa | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12498716
|
Thermo Scientific™
C4000-62B |
Blue, Natural, Clear | Bonded Natural PTFE/Clear Silicone | Blue | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11901533
|
Thermo Scientific™
C400075C |
Gray, Red, White | Bonded Red PTFE/White Silicone, Pre-slit | Preslit Bonded PTFE/Silicone Septa | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11543860
|
Thermo Scientific™
60180-728 |
Blue, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11553860
|
Thermo Scientific™
60180-729 |
Blue, Red, White | Red PTFE/White Silicone | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13121763
|
Thermo Scientific™
60180-672 |
Pink, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15296543
|
Thermo Scientific™
C5000-98P |
Pink | No Septum | 9mm Open Top Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15216553
|
Thermo Scientific™
C5000-51A |
Black, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15256553
|
Thermo Scientific™
C5000-51P |
Pink, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15226553
|
Thermo Scientific™
C5000-51G |
Green, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15246553
|
Thermo Scientific™
C5000-51Y |
Yellow, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15236553
|
Thermo Scientific™
C5000-51R |
Red, Ivory | Ivory PTFE/Red Rubber | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15276553
|
Thermo Scientific™
C5000-53G |
Green, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15266553
|
Thermo Scientific™
C5000-53A |
Black, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15206563
|
Thermo Scientific™
C5000-53P |
Pink, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Cap, 6mm hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15286553
|
Thermo Scientific™
C5000-53R |
Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15296553
|
Thermo Scientific™
C5000-53Y |
Yellow, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15216563
|
Thermo Scientific™
C5000-54A |
Black, Red, White | Red PTFE/White Silicone | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15226563
|
Thermo Scientific™
C5000-54G |
Green, Red, White | Red PTFE/White Silicone | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15171889
|
Thermo Scientific™
C5000-54Y |
Yellow, Red, White | Red PTFE/White Silicone | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15181889
|
Thermo Scientific™
C5000-54R |
Red, White | Red PTFE/White Silicone | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15236563
|
Thermo Scientific™
C5000-54P |
Pink, Red, White | Red PTFE/White Silicone | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15246563
|
Thermo Scientific™
C5000-55A |
Black, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15256563
|
Thermo Scientific™
C5000-55G |
Green, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15266563
|
Thermo Scientific™
C5000-55R |
Red, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15276563
|
Thermo Scientific™
C5000-55Y |
Yellow, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15286563
|
Thermo Scientific™
C5000-55P |
Pink, Blue, White | Blue PTFE/White Silicone, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15206573
|
Thermo Scientific™
C5000-57B |
Blue, Ivory, Red | Ivory PTFE/Red Rubber, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15296563
|
Thermo Scientific™
C5000-57G |
Green, Ivory, Red | Ivory PTFE/Red Rubber, Pre-slit | 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15216573
|
Thermo Scientific™
C5000-46M |
Blue | Soft Septum, PTFE/Blue Silicone | Magnetic 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15226573
|
Thermo Scientific™
C5000-47M |
Blue | Soft Septum, PTFE/Blue Silicone, Pre-slit | Magnetic 9mm Open Top Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13131763
|
Thermo Scientific™
60180-673 |
Pink, Clear | Bonded Natural PTFE/Clear Silicone | 9mm Open Top Short Screw Cap, 6mm hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13141763
|
Thermo Scientific™
60180-674 |
Pink, Clear | Bonded Natural PTFE/Clear Silicone, Pre-slit | 9mm Open Top Short Screw Cap, 6mm hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13286409
|
Thermo Scientific™
9-SCK(B)-8RT1 |
Blue, Red, Clear | Red Natural Rubber/Clear PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13191753
|
Thermo Scientific™
60180-669 |
Pink, Ivory, Red | Ivory PTFE/Red Rubber | 9mm Open Top Short Screw Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13206419
|
Thermo Scientific™
9-SCK(B)-ST1 |
Blue, White, Red | White Silicone/Red PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15246603
|
Thermo Scientific™
9-SCK(G)-ST1 |
Green, White, Red | White Silicone/Red PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15256603
|
Thermo Scientific™
9-SCK(N)-ST1 |
Clear, White, Red | White Silicone/Red PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13216419
|
Thermo Scientific™
9-SCK(B)-ST101 |
Blue | Blue Silicone/PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13226419
|
Thermo Scientific™
9-SCK(B)-ST1X |
Blue, White, Red | White Silicone/Red PTFE, Y-Pre-slit | 9mm Open Top Short Screw AVCS Cap, 6mm hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13236419
|
Thermo Scientific™
9-SCK(B)-TST1 |
Blue, Red, White | Red PTFE/White Silicone/Red PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13226429
|
Thermo Scientific™
9-SCSK(B)-8RT1 |
Blue, Red, Beige | Red Natural Rubber/Beige PTFE | 9mm Open Top Short Screw AVCS Cap, 6mm hole | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13246429
|
Thermo Scientific™
9-SCNK(B) |
Blue | No Septum | 9mm Solid Top Short Screw Cap | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10549732
|
Thermo Scientific™
9-SCJ(W)-ST101 |
White, Blue | Blue Silicone/PTFE | 9mm Short Screw Cap with Integral PP-Membrane | HDPE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15206613
|
Thermo Scientific™
9-MSC(BG)-ST1 |
Blue, Gold, White, Red | White Silicone/Red PTFE | 9mm Open Top Short Screw Cap, 6mm hole, magnetic | Polypropylene, Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15216613
|
Thermo Scientific™
9-MSC(BG)-ST101 |
Blue, Gold | Soft septum, Blue Silicone/PTFE | 9mm Open Top Short Screw Cap, 6mm hole, magnetic | Polypropylene, Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15226613
|
Thermo Scientific™
9-MSC(BG)-ST101X |
Blue, Gold | Soft septum, Blue Silicone/PTFE, Pre-slit | 9mm Open Top Short Screw Cap, 6mm hole, magnetic | Polypropylene, Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15318026
|
Thermo Scientific™
C5000-62B |
Blue, Clear | Bonded Natural PTFE/Clear Silicone | 9mm Open Top Screw Cap,, 6mm Hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15368026
|
Thermo Scientific™
C5000-64B |
Black, Red, White | Bonded Red PTFE/White Silicone | 9mm Open Top Screw Cap, 6mm Hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15338036
|
Thermo Scientific™
C5000-75C |
Gray, Red, White | Bonded Red PTFE/White Silicone, Pre-slit | 9mm Open Top Screw Cap, 6mm Hole | PTFE, Silicone, Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 × 32cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9mm vials.
Features of Target DP 9mm Vial Closures:
- Septa push through nearly eliminated due to improved interior geometry
- Increased sealing capability
- AVCS provides the freedom to select the best septum for your instrument and applications
- Cost efficient alternative to current choices for resolving push through (bonded septa)
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
- Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation
For more information, visit
www.fishersci.com and search for keywords
National Target DP Vial Closures.
National C5000 Series Target DP 9mm Wide Opening 9mm Closure
- A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.
National C5000 Series Target DP 9mm Integral Membrane Closure
- In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.
National C5000 Series Target DP 9mm Solid Closure
- AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Specifications
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.