Learn More
Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer with Remote Notification
TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
£253.00 - £328.00
Specifications
Type | Datalogger |
---|---|
Calibration | Multiple-point Temperature Calibration |
Alarm Types | Mobile Push Notification, E-mail, SMS |
Software Type | Web, Android, Apple IOS |
Includes | Two Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate |
Includes: Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate
Codice del prodotto | Marca | Description | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Description | Prezzo | Quantità e disponibilità | |||||
15611904
|
Fisherbrand™
|
2 Bottles (patented) |
£328.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15621904
|
Fisherbrand™
|
1 Bottle and 1 Bullet™ Probe |
£258.00
Each |
Estimated Shipment: 14-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15631904
|
Fisherbrand™
|
2 Bullet™ Probes |
£253.00
Each |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15641904
|
Fisherbrand™
|
2 Stainless Steel Probes |
£277.00
Each |
Estimated Shipment: 06-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descrizione
TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.
Features:
- Monitor temperature and more either locally or remotely —connect to existing Wi-Fi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive MOBILE PUSH / E-MAIL / TEXT notifications
- Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration — traceable to NIST
Note: Requires TraceableLIVE™ subscription.
TraceableLIVE subscription options:
- 15-710-065 1 Year Standard Subscription
- 15-710-066 2 Year Standard Subscription
- 15-710-067 1 Year Premium Subscription
- 15-710-068 2 Year Premium Subscription
Certifications
Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).
Specifica
Datalogger | |
Mobile Push Notification, E-mail, SMS | |
Two Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate | |
±0.25°C (-40°C to +60°C), ±0.50°C otherwise | |
-58°F to +140°F |
Multiple-point Temperature Calibration | |
Web, Android, Apple IOS | |
Cloud-Based Data Interface | |
0.01° | |
-50°C to +60°C |